Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vintage Wood Top, Barnwood, 36" X 72"
- Mfr # T3672-B1922-SL-LFT-BN-38
- Zoro # G8297821
product price:Â
$
1,436.99
/ea
Key Features
Material
Wood (Table Top)
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Height
41" (Bar Height)
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3672-B1922-SL-LFT-BN-38
- Zoro #
- G8297821
- UPC #
- 819832029932
- Country of Origin
- United States
- Material
- Wood (Table Top)
- Item
- Vintage Wood Top,Barnwood,36" X 72"
- Shape
- Rectangle
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Color
- Barnwood (Table Top), Silver (Base)
- Series
- Urban Loft
Dimensions
- Width
- 72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
- Depth
- 36"
- Height
- 41" (Bar Height)
Description
Vintage Wood Top,Barnwood,36 In. X 72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.