Vintage Wood Top, Natural, 36" X 72"

  • Mfr # T3672-B1922-SL-LFT-NA-38

  • Zoro # G8297797


product price:  $1,424.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Wood (Table Top)
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Height
41" (Bar Height)
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3672-B1922-SL-LFT-NA-38
Zoro #
G8297797
UPC #
819832029925
Country of Origin
United States

Dimensions

Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Height
41" (Bar Height)

Details

Material
Wood (Table Top)
Item
Vintage Wood Top,Natural,36" X 72"
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Color
Natural (Table Top), Silver (Base)
Series
Urban Loft
Shape
Rectangle

Description

Vintage Wood Top,Natural,36 In. X 72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.