Vntg Wood Top, Stl Base, Brnwood, 36" X 72"
Mfr # T3672-B1922-SL-LFT-BN
Zoro # G8297648
product price:Â $1,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood (Table Top)
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Series
Urban Loft
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672-B1922-SL-LFT-BN
Zoro #
G8297648
UPC #
819832029901
Country of Origin
United States
Dimensions
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Details
Material
Wood (Table Top)
Item
Vntg Wood Top,Stl Base,Brnwood,36" X 72"
Series
Urban Loft
Shape
Rectangle
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Color
Barnwood (Table Top), Silver (Base)
Description
Vntg Wood Top,Stl Base,Brnwood,36 In. X 72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.