Vntg Wood Top, Stl Base, Natural, 36" X 72"
Mfr # T3672-B1922-SL-LFT-NA
Zoro # G8297751
product price:Â $1,334.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood (Table Top)
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Color
Natural (Table Top), Silver (Base)
Series
Urban Loft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3672-B1922-SL-LFT-NA
Zoro #
G8297751
UPC #
819832029895
Country of Origin
United States
Dimensions
Width
72" (Table Top), 22" Dia. (Base), 3" Dia. (Column)
Depth
36"
Details
Material
Wood (Table Top)
Item
Vntg Wood Top,Stl Base,Natural,36" X 72"
Color
Natural (Table Top), Silver (Base)
Series
Urban Loft
Shape
Rectangle
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Description
Vntg Wood Top,Stl Base,Natural,36 In. X 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.