Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, Yellow Reel Color, 30 ft Length

  • Mfr # RTFD3L-WW-B12G

  • Zoro # G4167353


product price:  $1,238.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTFD3L-WW-B12G
Zoro #
G4167353
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
12 AWG
Overall Height
15 in
Overall Depth
10 1/2 in
Overall Width
14 1/2 in
Feeder Cord Length
6 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Yellow
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Includes
Constant-Tension, Ratchet
Reel Mounting
Bench, Ceiling, Wall
Enclosed Reel
No
Temp. Range
-22 Degrees to 194 Degrees F
Voltage
600V AC
Watts
12,000
Indoor / Outdoor
Indoor/Outdoor
Grade
Industrial
Standards
CSA, NEMA 4X, UL
Reel Material
Steel
Retractable Cord Ending
Flying Lead
NEC Cord Designation
SOOW
Cord Included
Yes
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Slip Ring Rating
35A @ 600V
Feeder Cord Ending
Flying Lead
Number of Conductors
3
Temp. Rating
-22 Degrees to 194 Degrees F
Location
Outdoor
Trade Designation
SOOW
Operation
Lift/Drag (ratchet lock)
Voltage - Ext. Cords and Outlet Strips
600VAC
Cord Ending
Flying Lead

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.