Shop KH INDUSTRIES
See all product information
Create Account
Retractable Cord Reel, 8 Amp, 50ft 16/4 Soow, Blunt Cut
- Mfr # RTFD4L-WW-B16K
- Zoro # G922773584
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Max. Amps
8 A
Retractable Cord Ending
Blunt Cut
Finish
Powder Coated
NEMA Plug Configuration
NEMA 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTFD4L-WW-B16K
- Zoro #
- G922773584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 50 ft
Details
- Item
- Cord Reel
- Max. Amps
- 8 A
- Retractable Cord Ending
- Blunt Cut
- Finish
- Powder Coated
- NEMA Plug Configuration
- NEMA 4X
- Voltage
- 600V AC
- Standards
- CSA|UL
- Reel Color
- Yellow
- Cord Color
- Black
- Housing Material
- Steel
- NEC Cord Designation
- SOOW
- Indoor / Outdoor
- Outdoor
Description
KH Industries Retractable Cord Reel, 8 Amp, 50ft 16/4 SOOW, Blunt Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.