CR625231S3A Cord reel with 12AWGX3C, SJTOW 80ft yellow flexibility cord, S3 Triple outlet
- Mfr # GUR022
- Zoro # G523573217
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic, Rubber
Reel Color
Red
Overall Height
8.9 in
Overall Length
17-1/2 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUR022
- Zoro #
- G523573217
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Plastic, Rubber
- Reel Color
- Red
- Item
- Cord Reel
Dimensions
- Overall Height
- 8.9 in
- Overall Length
- 17-1/2 in
- Overall Width
- 17 in
Description
Constructed with high-quality, impact-resistant Polypropylene Designed for commercial use at a consumer-friendly price Ratcheting mechanism allows for automatic locking at your desired length Attached swivel bracket can be mounted on a wall or ceiling with 135-degree rotation Serves industrial, professional, and DIY retail markets Uniquely designed for various needs 12AWG x 80' FT Power Cord 3C/SJT Triple Tap (S3) Connector Core wire grounded cable capable of handling 15A 125VAC 1875W 60Hz Built to withstand tough conditions Double-adjustment ratcheting system Made with premium commercial SJTOW material Resistant to acids, alkalis, water/oil, sunlight (UV), ozone, and kinking Package Dimensions: 17 x 6 x 14 (L x W x H Inches) What's in the Box: Cord Reel, Mounting Hardware, Manual Item Weight: 26 Lbs (Pounds) Power: 120V AC / 15A / 1875W / 60Hz Cord Gauge/Length: 12AWG / 80Ft. Works with Alexa: No Retractable: Yes. SKU/Model #: GUR022
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.