Industrial Cord Reel, 16 A, Yellow, 25 ft
- Mfr # RTBB4L-WW-B12F
- Zoro # G323361656
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Plug Style
No Plug
Voltage
600V AC
Number of Conductors
4
UL Enclosure Rating
Type 2
Includes
Adjustable Ball Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTBB4L-WW-B12F
- Zoro #
- G323361656
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 7 3/4 in
- Overall Width
- 12 in
- Feeder Cord Length
- 6 ft
- Overall Height
- 13 13/16 in
- Wire Size
- 12 AWG
- Retractable Cord Length
- 25 ft
Details
- Plug Style
- No Plug
- Voltage
- 600V AC
- Number of Conductors
- 4
- UL Enclosure Rating
- Type 2
- Includes
- Adjustable Ball Stop
- NEMA Enclosure Rating
- 4
- Reel Material
- Steel
- Cord Included
- Yes
- Location
- Indoor or Outdoor
- Feeder Cord Ending NEMA Configuration
- Bare Wire
- Item
- Industrial Cord Reel
- Tension Method
- Constant Tension or Ratchet Lock
- Retractable Cord Ending NEMA Configuration
- Bare Wire
- Reel Capacity
- 25 ft of 12/4
- Cord Color
- Black
- Includes GFCI
- No GFCI
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Maximum Current
- 16 A
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Length 25 ft, Reel Color Yellow, Wire Size 12 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor or Outdoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.