Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazray Led Single Handheld Light, 100ft, 14/3, Soow

  • Mfr # HRD117C-SAAA01-B14U

  • Zoro # G022773620


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
16.9 W
Voltage
120 VAC
Lumens
1700
Color
Black
Body Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRD117C-SAAA01-B14U
Zoro #
G022773620
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 in
Height
3 in

Details

Fixture Wattage
16.9 W
Item
Hazardous Location Lighting
Voltage
120 VAC
Lumens
1700
Color
Black
Number of Lamps
1
Number of LEDs
45

Description

KH Industries HazRay LED Single Handheld Light, 100ft, 14/3, SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.