Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 15 A, White, 25 ft
- Mfr # RTBB3LW-1DD515-P12F
- Zoro # G923361476
product price:Â
$
1,400.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7 3/4 in
Feeder Cord Length
6 ft
Voltage
125V AC
Number of Conductors
3
Temperature Rating
-22 Degrees F to 194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTBB3LW-1DD515-P12F
- Zoro #
- G923361476
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 125V AC
- Number of Conductors
- 3
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Tension Method
- Constant Tension or Ratchet Lock
- Cord Color
- White
- Plug Style
- Straight
- Reel Material
- Steel
- Includes GFCI
- No GFCI
- Number of Outlets
- 2
- Item
- Industrial Cord Reel
- NEMA Enclosure Rating
- 2
- Slip Ring Rating
- 30A @ 600V
- Maximum Current
- 15 A
- UL Enclosure Rating
- Type 2
- Reel Capacity
- 25 ft of 12/3
- Includes
- Adjustable Ball Stop
- Cord Included
- Yes
Dimensions
- Overall Depth
- 7 3/4 in
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Overall Height
- 13 13/16 in
- Retractable Cord Length
- 25 ft
- Overall Width
- 12 in
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color White, Trade Designation SJOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.