Cord Reels, Spring Retracted, Flying Lead, 12 AWG, Gray Reel Color, 30 ft Length, 0 Outlets

  • Mfr # RTSD3L-WW-B12G
  • Zoro # G6676643
product price: 
$
5,414.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTSD3L-WW-B12G
Zoro #
G6676643
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
12 AWG
Overall Width
23 3/8 in
Feeder Cord Length
4 ft
Overall Depth
15 3/8 in
Overall Height
15 in

Details

Item
Cord Reels
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Gray
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Retractable Cord Ending
Flying Lead
Cord Included
Yes
Feeder Cord Ending
Flying Lead
Slip Ring Rating
35A @ 600V
Grade - Ext. Cords and Outlet Strips
Hazardous Location
Grade
Industrial
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Aluminum, Steel
Temp. Range
-22 Degrees to 194 Degrees F
Enclosed Reel
No
Indoor / Outdoor
Indoor/Outdoor
Standards
NEMA 4, NEMA 9, UL, Class I, Division I
NEC Cord Designation
SOOW
Includes
Ball Stop, Spring Activated Ratchet
Voltage
600V AC
Watts
12,000
Temp. Rating
-22 Degrees to 194 Degrees F
Number of Conductors
3
Location
Outdoor
Trade Designation
SOOW
Payout End
Blunt Cut
Volts
600 VAC
Operation
Lift/Drag (ratchet lock)
Standard
NEMA 4
Cord Ending
Flying Lead
Voltage - Ext. Cords and Outlet Strips
600VAC
Hazardous Location Rating
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Temperature Rating
-22 Degrees to 194 Degrees F
Retractable Cord Ending NEMA Configuration
Bare Wire
Feeder Cord Ending NEMA Configuration
Bare Wire
Maximum Current
20 A
NEMA Enclosure Rating
4, 9
Plug Style
No Plug

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Gray, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 4 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.