Industrial Cord Reel, 15 A, White, 35 ft
- Mfr # RTAG3LW-WCL515-J12H
- Zoro # G923573275
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Reel Material
Steel
Plug Style
Straight
Wire Size
12 AWG
Cord Included
Yes
Includes GFCI
GFCI Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WCL515-J12H
- Zoro #
- G923573275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Retractable Cord Length
- 35 ft
- Feeder Cord Length
- 6 ft
Details
- Reel Material
- Steel
- Plug Style
- Straight
- Cord Included
- Yes
- Includes GFCI
- GFCI Included
- Voltage
- 125V AC
- UL Enclosure Rating
- Type 1
- Reel Capacity
- 35 ft of 12/3
- Includes
- Adjustable Ball Stop
- Reel Mounting
- Bench, Ceiling, Wall
- Cord Color
- Black
- Number of Conductors
- 3
- Standards
- cULus
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Maximum Current
- 15 A
- NEMA Enclosure Rating
- 2
- Slip Ring Rating
- 125V
- Retractable Cord Ending NEMA Configuration
- L5-15R
- Item
- Industrial Cord Reel
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.