cabel reel with 14AWGX3C, SJT 40ft yellow cord line, S3 Triple outlet
- Mfr # CR605132S3A
- Zoro # G823573214
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7.09 in
Overall Height
12.99 in
Housing Material
Plastic, Rubber
Overall Length
12.6 in
Reel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR605132S3A
- Zoro #
- G823573214
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Plastic, Rubber
- Item
- Cord Reel
- Reel Color
- Red
Dimensions
- Overall Width
- 7.09 in
- Overall Height
- 12.99 in
- Overall Length
- 12.6 in
Description
The ReelWorks Retractable Extention Cord Reel features a 40 DegFt., 14 AWG/3C SJT, Triple Tap cord that allows you to have electric power whenever and wherever you need it. The spring-driven retractable feature with a latch keeps the cord where you want it during usage and quickly stores it away when finished. The impact-resistant polypropylene case with an attached swivel bracket allows the unit to be mounted on a wall or ceiling; helping you keep the electrical cords out of the way when not in use. One 60 inches lead-in cord is included. REEL SPECS; The 14AWG x 40' Foot 3C/SJT Cord and Triple Tap (S3) Connector; The 3 Core Wire Grounded Cable is rated at 13A 125VAC 1875W 60Hz; cETLus, Intertek GS Listed approved and certified, including cull quality tested CORD SPECS; Premium Commercial SJT Cables are Resistant to Acids, Alkalies, Ozone, and Kinking; Operable and Flexible in the toughest temperatures of -58 DegF to 221 DegF (-50 DegC to 105 DegC) SUPERIOR DESIGN; This Extension Cord Reel is constructed of hard impact Polypropylene Enclosed Spring Driven Case; the reel utilizes double adjustment improved ratcheting that locks the cord at any desired length UNIQUE FEATURES; This Cord Reel utilizes a 3-prong plug NEMA 5-15R / NEMA 5-15P and includes a 36" inch Lead-in Cord, Adjustable Cable Stopper, and 2 Non Snag Rollers to reduce cord abrasion SAFETY and PROPER USE; ReelWorks reels are best suited for indoor/outdoor use, night or day environments, for DIY or industrial applications, allowing extension to be properly stored, keeping the workplace safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.