Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 15 A, White, 35 ft
Mfr # RTAG3LW-WTT515-J12H
Zoro # G323573271
product price:Â
$
751.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Outlets
3
Reel Material
Steel
Number of Conductors
3
Cord Included
Yes
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WTT515-J12H
- Zoro #
- G323573271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 35 ft
Details
- Number of Outlets
- 3
- Reel Material
- Steel
- Number of Conductors
- 3
- Item
- Industrial Cord Reel
- Cord Included
- Yes
- Standards
- cULus
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Cord Color
- Black
- Includes
- Adjustable Ball Stop
- Reel Mounting
- Bench, Ceiling, Wall
- NEMA Enclosure Rating
- 2
- Reel Capacity
- 35 ft of 12/3
- UL Enclosure Rating
- Type 1
- Slip Ring Rating
- 125V
- Voltage
- 125V AC
- Maximum Current
- 15 A
- Retractable Cord Ending NEMA Configuration
- 5-15R
- Plug Style
- Straight
- Includes GFCI
- GFCI Included
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 3, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov