Industrial Cord Reel, 20 A, Black, 30 ft
- Mfr # RTFC4LB-WW-B10G
- Zoro # G623573285
product price:Â
$
2,019.99
/ea
Free Shipping & Returns
Key Features
Location
Indoor or Outdoor
NEMA Enclosure Rating
4X
Slip Ring Rating
35A @ 600V
Number of Conductors
4
Plug Style
No Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTFC4LB-WW-B10G
- Zoro #
- G623573285
- UPC #
- -
- Country of Origin
- United States
- Location
- Indoor or Outdoor
- NEMA Enclosure Rating
- 4X
- Slip Ring Rating
- 35A @ 600V
- Number of Conductors
- 4
- Plug Style
- No Plug
- Voltage
- 600V AC
- Reel Capacity
- 30 ft of 10/4
- Retractable Cord Ending NEMA Configuration
- Bare Wire
- Maximum Current
- 20 A
- Tension Method
- Constant Tension or Ratchet Lock
- Item
- Industrial Cord Reel
- Reel Material
- Steel
- UL Enclosure Rating
- Type 4
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- Feeder Cord Ending NEMA Configuration
- Bare Wire
- Cord Color
- Black
- Cord Included
- Yes
Dimensions
- Overall Height
- 15 in
- Wire Size
- 10 AWG
- Overall Depth
- 18 in
- Retractable Cord Length
- 30 ft
- Overall Width
- 13 1/2 in
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Length 30 ft, Reel Color Black, Wire Size 10 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Location Indoor or Outdoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.