Shop REELWORKS
See all product information
Create Account
26813152 12AWGx50ft cord reel, SJTOW type, with transparent plug and Glow strip
- Mfr # GUR025
- Zoro # G323573219
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7-3/4 in
Overall Width
15-1/4 in
Reel Color
Yellow
Housing Material
Plastic, Rubber
Overall Length
15.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUR025
- Zoro #
- G323573219
- UPC #
- -
- Country of Origin
- China
- Reel Color
- Yellow
- Housing Material
- Plastic, Rubber
- Item
- Cord Reel
Dimensions
- Overall Height
- 7-3/4 in
- Overall Width
- 15-1/4 in
- Overall Length
- 15.45 in
Description
COMMERCIAL-GRADE, CONSUMER PRICED Our retractable extension cord reel is constructed using high-quality impact-resistant Polypropylene. The ratcheting mechanism will automatically lock the cord at your desired length, while the attached swivel bracket can be mounted on a wall or ceiling and allow for 135-degree rotation. Includes a 5-foot lead-in cord. We proudly serve all the industrial, professional, and DIY retail markets by offering extensive and uniquely designed products. COMMERCIAL SPEC The power Cord is 12AWG x 50' FT. Ends in a 3C/SJT Triple Tap (S3) Connector. Consists of Commercial Premium Grade SJTOW material. The 3 Core Wire Grounded Cable is rated at 15A 125VAC 1875W 60Hz. Utilizes a 3-prong plug NEMA 5-15R / NEMA 5-15P, Adjustable Cable Stopper & 2 Non-Snag Rollers. BUILT TO LAST Our Extension Cords use double-adjustment ratcheting systems that lock the cord at any desired length. Premium Commercial SJTOW Cables are Resistant to Acids, Alkalies, Water/Oil, Sunlight (UV), Ozone, and Kinking, and are flame retardant. Weather resistant for Indoor/Outdoor usage. Versatility to work in the toughest conditions. TESTED & APPROVED Our SJT Cables are OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF, EL, cETLus, and Intertek GS Listed approved & certified, including cull quality tested. Always operate according to directions outlined in the user manual, and always wear the appropriate hand and eye protection. SPECIFICATIONS Package Dimensions 15 x 7 x 15 (L x W x H Inches) What's in the Box Cord Reel, Mounting Hardware, Manual Item Weight 17 Lbs (Pounds) Power 120V AC / 15A / 1875W / 60Hz Cord Gauge/Length 12AWG / 50Ft. Works with Alexa No Retractable Yes. SKU/Model # GUR025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.