Industrial Cord Reel, 20 A, White, 25 ft
- Mfr # RTAG3LW-WDD520-J12F
- Zoro # G523355622
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Reel Mounting
Bench, Ceiling, Wall
Retractable Cord Length
25 ft
Reel Material
Steel
Cord Color
Black
Includes GFCI
GFCI Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAG3LW-WDD520-J12F
- Zoro #
- G523355622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 25 ft
- Wire Size
- 12 AWG
- Feeder Cord Length
- 6 ft
Details
- Reel Mounting
- Bench, Ceiling, Wall
- Reel Material
- Steel
- Cord Color
- Black
- Item
- Industrial Cord Reel
- Includes GFCI
- GFCI Included
- Cord Included
- Yes
- NEMA Enclosure Rating
- 2
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- UL Enclosure Rating
- Type 1
- Reel Capacity
- 25 ft of 12/3
- Includes
- Adjustable Ball Stop
- Voltage
- 125V AC
- Number of Conductors
- 3
- Plug Style
- Straight
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Standards
- cULus
- Number of Outlets
- 2
- Maximum Current
- 20 A
- Slip Ring Rating
- 125V
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.