Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 25 ft
- Mfr # RTAN3LW-WC520-J12F
- Zoro # G823352840
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Slip Ring Rating
125V
Cord Color
Black
NEMA Enclosure Rating
2
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAN3LW-WC520-J12F
- Zoro #
- G823352840
- UPC #
- -
- Country of Origin
- United States
- Number of Outlets
- 1
- Slip Ring Rating
- 125V
- Cord Color
- Black
- NEMA Enclosure Rating
- 2
- Voltage
- 125V AC
- Maximum Current
- 20 A
- Includes GFCI
- No GFCI
- Cord Included
- Yes
- Includes
- Adjustable Ball Stop
- Plug Style
- Straight
- Number of Conductors
- 3
- Retractable Cord Ending NEMA Configuration
- 5-20R
- UL Enclosure Rating
- Type 1
- Reel Material
- Steel
- Item
- Industrial Cord Reel
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Standards
- cULus
- Reel Capacity
- 25 ft of 12/3
- Reel Mounting
- Bench, Ceiling, Wall
Dimensions
- Feeder Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Retractable Cord Length
- 25 ft
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.