Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 25 ft
Mfr # RTAN3LW-WCL520-J12F
Zoro # G823573306
product price:Â
$
697.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes GFCI
No GFCI
NEMA Enclosure Rating
2
UL Enclosure Rating
Type 1
Voltage
125V AC
Temperature Rating
60 Degrees F to 90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WCL520-J12F
- Zoro #
- G823573306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 25 ft
- Wire Size
- 12 AWG
Details
- Includes GFCI
- No GFCI
- NEMA Enclosure Rating
- 2
- UL Enclosure Rating
- Type 1
- Voltage
- 125V AC
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Number of Conductors
- 3
- Plug Style
- Straight
- Cord Included
- Yes
- Reel Capacity
- 25 ft of 12/3
- Reel Mounting
- Bench, Ceiling, Wall
- Standards
- cULus
- Item
- Industrial Cord Reel
- Retractable Cord Ending NEMA Configuration
- L5-20R
- Reel Material
- Steel
- Includes
- Adjustable Ball Stop
- Cord Color
- Black
- Slip Ring Rating
- 125V
- Maximum Current
- 20 A
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.