Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 20 A, White, 30 ft
- Mfr # RTBB3LW-1GD520-H12G
- Zoro # G423358402
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Ball Stop
Feeder Cord Length
6 ft
Includes GFCI
GFCI Included
Number of Outlets
2
Retractable Cord Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTBB3LW-1GD520-H12G
- Zoro #
- G423358402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 30 ft
- Overall Width
- 12 in
- Overall Height
- 13 13/16 in
- Overall Depth
- 7 3/4 in
- Wire Size
- 12 AWG
Details
- Includes
- Adjustable Ball Stop
- Includes GFCI
- GFCI Included
- Number of Outlets
- 2
- Slip Ring Rating
- 30A @ 600V
- Reel Capacity
- 30 ft of 12/3
- Reel Material
- Steel
- Maximum Current
- 20 A
- Plug Style
- Straight
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Cord Color
- White
- Voltage
- 125V AC
- UL Enclosure Rating
- Type 2
- Temperature Rating
- -22 Degrees F to 194 Degrees F
- NEMA Enclosure Rating
- 2
- Cord Included
- Yes
- Item
- Industrial Cord Reel
- Number of Conductors
- 3
- Tension Method
- Constant Tension or Ratchet Lock
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 30 ft, Reel Color White, Wire Size 12 AWG, Cord Color White, Trade Designation SEOW, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.