Industrial Cord Reel, 20 A, White, 35 ft
- Mfr # RTAG3LW-WDD520-J12H
- Zoro # G223359937
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Voltage
125V AC
Plug Style
Straight
Reel Mounting
Bench, Ceiling, Wall
Includes GFCI
GFCI Included
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTAG3LW-WDD520-J12H
- Zoro #
- G223359937
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 125V AC
- Plug Style
- Straight
- Reel Mounting
- Bench, Ceiling, Wall
- Includes GFCI
- GFCI Included
- Standards
- cULus
- Includes
- Adjustable Ball Stop
- Slip Ring Rating
- 125V
- Maximum Current
- 20 A
- Cord Included
- Yes
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Item
- Industrial Cord Reel
- UL Enclosure Rating
- Type 1
- Number of Outlets
- 2
- Retractable Cord Ending NEMA Configuration
- 5-20R
- Cord Color
- Black
- NEMA Enclosure Rating
- 2
- Reel Material
- Steel
- Reel Capacity
- 35 ft of 12/3
- Number of Conductors
- 3
Dimensions
- Feeder Cord Length
- 6 ft
- Retractable Cord Length
- 35 ft
- Wire Size
- 12 AWG
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 35 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.