Zoro Homepage

Pendant Drop Outlet Box, 125V, 1875W

  • Mfr # PP4DD-515-B12F-515

  • Zoro # G4216931


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Cord Length
25 ft
Number of Outlets
4
NEC Cord Designation - Ext. Cords and Outlet Strips
SOOW
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4DD-515-B12F-515
Zoro #
G4216931
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
25 ft
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Wire Size
12 AWG

Description

Pendant Drop Outlet Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 25 ft, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 125V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 3, Color Yellow, Max. Watts 1,875 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.