Zoro Homepage

Pendant Station, Single Speed, Yellow

  • Mfr # CPH04-C1C-000A

  • Zoro # G8564875


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO
Legend
No Legend
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH04-C1C-000A
Zoro #
G8564875
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Height
7.7 in
Width
3.1 in
Overall Height
7.7 in
Overall Width
3.1 in
Overall Depth
1.5 in

Details

Item
Pendant Control Station
Contact Form
1NO
Legend
No Legend
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
4
NEMA Rating
4x
Hub Style
Dead-End
Standards
cUL, UL Listed
Housing Color
Yellow
Contact Rating
0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC
Action
Momentary/Momentary/Momentary/Momentary
Mechanical Interlock
Yes
Hub
5/16 in to 53/64 in
Housing Material
ABS
Includes
Cable Bushing(s)
Number of Speeds
1
Enclosure Color
Yellow
IP Rating
IP65
Enclosure Material
Thermoplastic
Operator Color
Yellow
Switch Type
Buttons 1, 2, 3, 4: Single Speed Momentary with Interlock
Product Type
Pendant Control Station
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Shock Resistant, Vibration Resistant
Operator Configuration
(4) Push Buttons
Includes Mechanical Interlock
Mechanical Interlock Included
DC Contact Rating
0.4 A @ 120 V, 2 A @ 24 V
AC Contact Rating
5 A @ 125/240 V
NEMA Enclosure Rating
4, 4X
Speed
Single
Cable Bushing
.31-.83

Description

Pendant Control Station, Number of Operators 4, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 5/16 in to 53/64 in, Height 7.7 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.