Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Cord Reel, 12 Amp, 70ft, 14/4 Soow Blunt Cut

  • Mfr # RTFQ4L-WW-B14O

  • Zoro # G922773607


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Outdoor
Finish
Powder Coated
Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFQ4L-WW-B14O
Zoro #
G922773607
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
70 ft

Details

Indoor / Outdoor
Outdoor
Finish
Powder Coated
Housing Material
Steel
NEC Cord Designation
SOOW
Max. Amps
12 A
Voltage
600 VAC
NEMA Plug Configuration
NEMA 4X
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Cord Color
Black
Reel Color
Yellow

Description

KH Industries Retractable Cord Reel,12 Amp, 70ft, 14/4 SOOW Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.