Zoro Homepage

Retractable Cord Reel, 20 Amp, 30ft 12/3 Soow, Blunt Cut

  • Mfr # RTBB3L-WW-B12G

  • Zoro # G922773621


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SOOW
Cord Color
Black
NEMA Plug Configuration
NEMA 4
Voltage
600 VAC
Reel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBB3L-WW-B12G
Zoro #
G922773621
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft

Details

NEC Cord Designation
SOOW
Cord Color
Black
Item
Cord Reel
NEMA Plug Configuration
NEMA 4
Voltage
600 VAC
Reel Color
Yellow
Standards
CSA|UL
Finish
Powder Coated
Retractable Cord Ending
Blunt Cut
Max. Amps
20 A
Housing Material
Steel
Indoor / Outdoor
Outdoor

Description

KH Industries Retractable Cord Reel, 20 Amp, 30ft 12/3 SOOW, Blunt Cut

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products