Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 White Seow, Blunt Cut

  • Mfr # RTBB3LW-WW-H12F

  • Zoro # G322773597


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
25 ft
Finish
Powder Coated
Retractable Cord Ending
Blunt Cut
Reel Color
White
NEMA Plug Configuration
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBB3LW-WW-H12F
Zoro #
G322773597
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Finish
Powder Coated
Retractable Cord Ending
Blunt Cut
Reel Color
White
NEMA Plug Configuration
NEMA 4
Housing Material
Steel
Indoor / Outdoor
Outdoor
Cord Color
White
NEC Cord Designation
SEOW
Max. Amps
20 A
Voltage
600 VAC
Item
Cord Reel

Description

KH Industries Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 White SEOW, Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.