Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 White Sjow, Blunt Cut

  • Mfr # RTBB3LW-WW-P12F

  • Zoro # G522773632


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJOW
Housing Material
Steel
Finish
Powder Coated
Indoor / Outdoor
Outdoor
NEMA Plug Configuration
NEMA 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-WW-P12F
Zoro #
G522773632
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

NEC Cord Designation
SJOW
Housing Material
Steel
Finish
Powder Coated
Indoor / Outdoor
Outdoor
NEMA Plug Configuration
NEMA 2
Max. Amps
20 A
Item
Cord Reel
Retractable Cord Ending
Blunt Cut
Cord Color
White
Reel Color
White
Voltage
300 VAC

Description

KH Industries Retractable Cord Reel, 20 Amp, White Finish, 25ft 12/3 White SJOW, Blunt Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.