
Retractable Cord Reel, 20 Amp, White Finish, 35ft 12/3 White Sjow, Blunt Cut
Mfr # RTBB3LW-WW-P12H
Zoro # G622773679
product price:Â $1,031.99
/ea
Free Shipping & Returns
Key Features
NEC Cord Designation
SJOW
Retractable Cord Ending
Blunt Cut
Max. Amps
20 A
Housing Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBB3LW-WW-P12H
Zoro #
G622773679
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Details
NEC Cord Designation
SJOW
Retractable Cord Ending
Blunt Cut
Max. Amps
20 A
Housing Material
Steel
Item
Cord Reel
Finish
Powder Coated
Reel Color
White
NEMA Plug Configuration
NEMA 2
Voltage
300 VAC
Cord Color
White
Indoor / Outdoor
Outdoor
Description
KH Industries Retractable Cord Reel, 20 Amp, White Finish, 35ft 12/3 White SJOW, Blunt Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.