Retractable Cord Reel, 20 Amp, White Reel, 5-20R, 25ft 12/3 White Sjow

  • Mfr # RTBB3LW-C520-P12F

  • Zoro # G722773586


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
25 ft
Max. Amps
20 A
Reel Color
White
Indoor / Outdoor
Indoor
Retractable Cord Ending
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBB3LW-C520-P12F
Zoro #
G722773586
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
25 ft

Details

Max. Amps
20 A
Reel Color
White
Indoor / Outdoor
Indoor
Retractable Cord Ending
5-20R
Voltage
125 VAC
Finish
Powder Coated
NEMA Plug Configuration
NEMA 2
Cord Color
White
Item
Cord Reel
Housing Material
Steel
NEC Cord Designation
SJOW

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, 5-20R, 25ft 12/3 White SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.