Shop KH INDUSTRIES

Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, White Reel Color, 50 ft Length

  • Mfr # RTBB3LW-WW-J12K
  • Zoro # G8718394

product price: 
$
1,286.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTBB3LW-WW-J12K
Zoro #
G8718394
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG
Overall Width
7 3/4 in
Overall Height
13 3/4 in
Feeder Cord Length
6 ft
Overall Depth
12 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
NEC Cord Designation
SJOW
Voltage
120V AC
Reel Material
Steel
Includes
Constant-Tension, Positive Lock Ratchet
Retractable Cord Ending
Flying Lead
Cord Included
Yes
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Grade
Commercial/Industrial
Reel Mounting
Bench, Ceiling, Wall
Standards
CSA, NEMA 4, UL
Temp. Range
-22 Degrees to 194 Degrees F
Indoor / Outdoor
Indoor/Outdoor
Slip Ring Rating
30A @ 600V
Feeder Cord Ending
Flying Lead
Holds
50 ft. of 12/3
Enclosed Reel
No
Watts
2500
Number of Conductors
3
Location
Outdoor
Trade Designation
SJOW
Reel Capacity
50 ft of 12/3
Temp. Rating
-22 Degrees to 194 Degrees F
Volts
300 VAC
Operation
Lift/Drag (ratchet lock)
Payout End
Blunt Cut
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Flying Lead
NEMA Enclosure Rating
4
Temperature Rating
-22 Degrees to 194 Degrees F
Plug Style
Straight
Maximum Current
20 A
Feeder Cord Ending NEMA Configuration
Bare Wire
Retractable Cord Ending NEMA Configuration
Bare Wire

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.