Retractable Cord Reel, 20 Amp, White Reel, 5-20R, 50ft 12/3 White Sjow

  • Mfr # RTBB3LW-C520-P12K

  • Zoro # G322773603


product price:  $1,178.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Retractable Cord Length
50 ft
Retractable Cord Ending
5-20R
Reel Color
White
NEMA Plug Configuration
NEMA 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-C520-P12K
Zoro #
G322773603
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Finish
Powder Coated
Retractable Cord Ending
5-20R
Reel Color
White
NEMA Plug Configuration
NEMA 2
Voltage
125 VAC
Indoor / Outdoor
Indoor
NEC Cord Designation
SJOW
Max. Amps
20 A
Item
Cord Reel
Cord Color
White
Housing Material
Steel

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, 5-20R, 50ft 12/3 White SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.