Shop SOUTHWIRE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cord Reel Power Station, 30 ft L Cord, 14 AWG Conductor, 3 Outlets
- Mfr # 48006SW
- Zoro # G816312486
product price:Â
$
188.99
/ea
Sold in multiples of 3 for
$566.97
Key Features
Retractable Cord Length
30 ft
Number of Outlets
3
Wire Size
14 AWG
Reel Color
red
Cord Color
black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48006SW
- Zoro #
- G816312486
- UPC #
- 78693480065
- Country of Origin
- United States
- Number of Outlets
- 3
- Reel Color
- red
- Cord Color
- black
- Includes
- Mounting Hardware
- Housing Material
- Steel
Dimensions
- Retractable Cord Length
- 30 ft
- Wire Size
- 14 AWG
- Dimensions
- 12 in L x 13 in W x 5 in H
Description
Southwire cord reel power station 30 ft cord, 14 AWG conductor, black cord, 3 outlets, steel, red, 12 in L x 13 in W x 5 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.