
Retractable Cord Reel, 20 Amp, White Reel, Black Gfci Outlet Box, 35ft 12/3 White Sjow
Mfr # RTBB3LW-1GB520-P12H
Zoro # G122773667
product price:Â $1,674.99
/ea
Free Shipping & Returns
Key Features
Reel Color
White
Max. Amps
20 A
Cord Color
White
Retractable Cord Length
35 ft
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTBB3LW-1GB520-P12H
Zoro #
G122773667
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Details
Item
Cord Reel
Reel Color
White
Max. Amps
20 A
Cord Color
White
Housing Material
Steel
NEC Cord Designation
SJOW
NEMA Plug Configuration
NEMA 4
Retractable Cord Ending
Blk O/B 20A GFCI/Blank
Indoor / Outdoor
Indoor
Voltage
125 VAC
Finish
Powder Coated
Description
KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black GFCI Outlet Box, 35ft 12/3 White SJOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.