Shop WOODHEAD
See all product information
Create Account
Cord Reel, NEMA L5-15, 12 AWG, Yellow Reel Color, 35 ft Length, 1 Outlets
- Mfr # 997L1547
- Zoro # G705949465
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA L5-15
Wire Size
12 AWG
Reel Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 997L1547
- Zoro #
- G705949465
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Retractable Cord Length
- 35 ft
- Wire Size
- 12 AWG
Details
- Item
- Cord Reel
- Number of Outlets
- 1
- Retractable Cord Ending Configuration
- NEMA L5-15
- Reel Color
- Yellow
- Cord Color
- Yellow
- Tension Method
- Ratchet Lock
- Max. Amps
- 15 A
- Reel Mounting
- Rigid
- Features
- Ratchet Drum Lock; 2 - Position Guide Arm
- Voltage
- 120V
- Reel Material
- Steel/Polycarbonate
- Standards
- CSA LR29921
- Finish
- Powder Coating
- Retraction Force
- 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.