
Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 35ft 12/3 White Sjow
Mfr # RTBB3LW-1DD520-P12H
Zoro # G222773659
product price:Â $1,177.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
Voltage
125 VAC
Max. Amps
20 A
Indoor / Outdoor
Indoor
Reel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTBB3LW-1DD520-P12H
Zoro #
G222773659
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Details
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
Voltage
125 VAC
Max. Amps
20 A
Indoor / Outdoor
Indoor
Reel Color
White
Cord Color
White
NEMA Plug Configuration
NEMA 2
Housing Material
Steel
Item
Cord Reel
NEC Cord Designation
SJOW
Finish
Powder Coated
Description
KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 35ft 12/3 White SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.