Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 50ft 12/3 Black Sjow

  • Mfr # RTBB3LW-1DD520-J12K

  • Zoro # G422773589


product price:  $1,247.99
/ea
Free Shipping & Returns

Key Features

Reel Color
White
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
NEMA Plug Configuration
NEMA 2
Retractable Cord Length
50 ft
NEC Cord Designation
SJOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1DD520-J12K
Zoro #
G422773589
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Item
Cord Reel
Reel Color
White
Retractable Cord Ending
Blk O/B 20A Duplex/Duplex
NEMA Plug Configuration
NEMA 2
NEC Cord Designation
SJOW
Housing Material
Steel
Indoor / Outdoor
Indoor
Finish
Powder Coated
Cord Color
Black
Voltage
125 VAC
Max. Amps
20 A

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black Quad Outlet Box, 50ft 12/3 Black SJOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.