Kh Industries
50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage
Mfr # RTBB3LB-1GB520-J12K
Zoro # G8718376
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Field Convertible
- Wire Size 12 AWG
- Retractable Cord Length 50 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Monocrystalline Solar Panel Kit, 35 W, 17.5V DC, 1.70 A, Solar Branch Connector (82851)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Screw On (A604SC)
- MARINCO RY504-2-30 50A Female to 2-30A Male Reverse "Y" Cable (RY504-2-30)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets (443P50)
- Kh Industries Extension Cords & Power Strips