Kh Industries

25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps


product price: $555.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Amps 20
  • Reel Color White
  • Cord Length 25 ft.
  • Gauge/Conductor 12/3
  • Cord Type SJOW-Black
See all product information

Product Information

Dimensions

Cord Length 25 ft.

Details

Item RTA Reel,25 Feet of 12/3,Black SJOW
Max. Amps 20
Reel Color White
Gauge/Conductor 12/3
Cord Type SJOW-Black
Conductor 3
Feeder End 5-20P
Volts 125 VAC
Standard NEMA 2
Gauge 12 AWG
Payout End Blk O/B 20A Duplex/Duplex
Max Amps 20 Amp
Operation Lift/Drag (ratchet lock)

Description

RTA Reel,25 Feet of 12/3,Black SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.