Shop REELWORKS
See all product information
Create Account
cabel reel with 12AWGX3C, SJT 40ft yellow cord line, S3 Triple outlet
- Mfr # CR605131S3A
- Zoro # G723573222
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.6 in
Overall Width
6.89 in
Overall Height
12.4 in
Reel Color
Red
Housing Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR605131S3A
- Zoro #
- G723573222
- UPC #
- -
- Country of Origin
- China
- Item
- Cord Reel
- Reel Color
- Red
- Housing Material
- Plastic, Rubber
Dimensions
- Overall Length
- 12.6 in
- Overall Width
- 6.89 in
- Overall Height
- 12.4 in
Description
Features: REEL SPECS - This ReelWorks Extension Cord Reel is constructed of hard impact Polypropylene Enclosed Spring Driven Case and 12AWG x 40' Foot 3C/SJT Triple Tap (S3) Connector; The Extension Cord consists of Commercial Grade SJT Cable material; The 3 Core Wire Grounded Cable is rated at 15A 125VAC 1875W 60Hz, Utilizing a 3-prong plug NEMA 5-15R / NEMA 5-15P includes a 36" inch Lead-in Cord, Adjustable Cable Stopper and 2 Non-Snag Rollers EFFICIENT DESIGN - Reel works Extension Cords are Commercial Grade SJT Cables that are Resistant to Acids, Alkalies, Ozone, and kinking; All ReelWorks Reels include a circuit breaker, to reset and protect from overcurrents; Our Cables are both operable and Flexible in the toughest temperatures of -58 DegF to 221 DegF (-50 DegC to 105 DegC), for best advantage to suit your needs SAFETY & PROPER USE - Our SJT Cables are cull quality tested; ReelWorks Extension Cords are best suited for indoor and outdoor use, night or day environments, for DIY or industrial applications, allowing for an extension to be up out of the way keeping the workplace safe Details: This Reelworks Extension Cord Reel Is Constructed Of Hard Impact Polypropylene Enclosed Spring Driven Case 12Awg X 40' Ft. 3C/Sjt Triple Tap (S3) Connector. The Extension Cord Consists Of Commercial Grade Sjt Cable Material. The 3 Core Wire Grounded Cable Is Rated At 15A 125Vac 1875W 60Hz, Utilizing A 3-Prong Plug Nema 5-15R / Nema 5-15P Includes A 36" Lead-In Cord, Adjustable Cable Stopper & 2 Non Snag Rollers. ReelWorks Extension Cords Are Commercial Grade Sjt Cables That Are Resistant To Acids, Alkalies, Ozone & Kinking. All Reel Works Reels Include A Circuit Breaker, To Reset & Protect From Over Currents. Our Cables Are Both Operable & Flexible In The Toughest Temperatures Of -58 DegF To 221 DegF (-50 DegC To 105 DegC), For the Best Advantage To Suit Your Needs. Our Sjt Cables Are Rohs And Ul Listed Approved & Certified, Including Quality Tested. ReelWorks Extension Cords Are Best Suited For Indoor & Outdoor Use, Night Or Day Environments, For Diy Or Industrial Applications, Allowing For Extension To Be Up Out Of The Way Keeping The Workplace Safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.