Retractable Cord Reel, Light Duty, CRA Series, 10 Amp, Triple Tap

  • Mfr # CRA-B515-T16G-3

  • Zoro # G522773656


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

NEC Cord Designation
SJTW
Cord Color
White
Reel Color
White
Standards
cULus
Max. Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-B515-T16G-3
Zoro #
G522773656
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
30 ft

Details

NEC Cord Designation
SJTW
Cord Color
White
Reel Color
White
Item
Cord Reel
Standards
cULus
Max. Amps
10 A
Indoor / Outdoor
Indoor
NEMA Plug Configuration
2
Retractable Cord Ending
NEMA 5-15R Triple Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.