Shop KH INDUSTRIES

Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 14 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # RTFD3L-WW-B14K
  • Zoro # G8718421

product price: 
$
1,485.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
14 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTFD3L-WW-B14K
Zoro #
G8718421
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG
Feeder Cord Length
6 ft
Overall Width
14 1/2 in
Overall Depth
14 1/2 in
Overall Height
15 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Yellow
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15A
Holds
50 ft. of 14/3
Cord Included
Yes
Voltage
600V AC
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Reel Mounting
Bench, Ceiling, Wall
Indoor / Outdoor
Indoor/Outdoor
Retractable Cord Ending
Flying Lead
Temp. Range
-22 Degrees to 194 Degrees F
Watts
9000
NEC Cord Designation
SOOW
Feeder Cord Ending
Flying Lead
Reel Material
Steel
Grade
Commercial/Industrial
Slip Ring Rating
35A @ 600V
Standards
CSA, NEMA 4X, UL
Enclosed Reel
No
Includes
Constant-Tension, Positive Lock Ratchet
Temp. Rating
-22 Degrees to 194 Degrees F
Trade Designation
SOOW
Number of Conductors
3
Reel Capacity
50 ft of 14/3
Location
Outdoor
Cord Ending
Flying Lead
Voltage - Ext. Cords and Outlet Strips
600VAC
NEMA Enclosure Rating
4X
Temperature Rating
-22 Degrees to 194 Degrees F
Plug Style
No Plug
Feeder Cord Ending NEMA Configuration
Bare Wire
Retractable Cord Ending NEMA Configuration
Bare Wire
Maximum Current
15 A

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.