
Retractable Cord Reel, Light Duty, Indoor, Crk Series, 15 Amp
Mfr # CRK-C515-T12E
Zoro # G222773635
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.69 in
NEC Cord Designation
SJTOOW
Overall Depth
4.18 in
Retractable Cord Ending
NEMA 5-15R
Indoor / Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRK-C515-T12E
Zoro #
G222773635
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10.69 in
Overall Depth
4.18 in
Retractable Cord Length
20 ft
Overall Height
11.39 in
Details
NEC Cord Designation
SJTOOW
Retractable Cord Ending
NEMA 5-15R
Indoor / Outdoor
Indoor
Max. Amps
15 A
Voltage
125 VAC
NEMA Plug Configuration
2
Item
Cord Reel
Standards
cULus
Reel Color
Black
Cord Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.