
Retractable Cord Reel, Light Duty, Indoor/Outdoor, Crk Series, 15 Amp
Mfr # CRK-C515W-T12E
Zoro # G722773609
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
15 A
Retractable Cord Ending
Outdoor Rated NEMA 5-15C
NEMA Plug Configuration
3R
Overall Length
10.69 in
Reel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRK-C515W-T12E
Zoro #
G722773609
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10.69 in
Overall Height
11.39 in
Retractable Cord Length
20 ft
Overall Depth
4.18 in
Details
Max. Amps
15 A
Retractable Cord Ending
Outdoor Rated NEMA 5-15C
NEMA Plug Configuration
3R
Reel Color
Black
Standards
cULus
NEC Cord Designation
SJTOOW
Indoor / Outdoor
Outdoor
Voltage
125 VAC
Cord Color
Black
Item
Cord Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.