SOOW; Feed Through Stringer Extension Cord, 12 AWG, Indoor, 12/4, 8 Outlets, 5-20R, Black, Rubber

  • Mfr # PS6DD4-520-B12M-L1420F

  • Zoro # G3912474


product price:  $1,085.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Feed Through Stringer
Location
Indoor
Plug Configuration
L14-20P
Receptacle Configuration
5-20R
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS6DD4-520-B12M-L1420F
Zoro #
G3912474
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
60 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Feed Through Stringer
Location
Indoor
Number of Outlets
8
Plug Configuration
L14-20P
Receptacle Configuration
5-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
20A
Standards
CSA; UL
Number of Outlet Boxes
4
Distance Between Boxes
15 ft
Temp. Range
104 Degrees to 194 Degrees F
Shape
Round
Temp. Rating
104° to 194°F
Plug Style
Straight
Phase
Single
Output
Feed Through, Extra Depth
Spacing
12-15-15-15-3

Description

Power Stringer, Location Indoor, Cord Length 60 ft, Wire Size 12 AWG, Max. Amps 20 A, Voltage 125/250V AC, Plug Configuration NEMA L14-20P, Receptacle Configuration NEMA 5-20R, Cord Ending Single Connector, Number of Outlets 8, Jacket Color Black, Jacket Material Rubber, Trade Designation SOOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 4, Power Indicator No, Plug Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products