Khk Gears

Molded Plastic Spur Gears


product price: $10.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Teeth 70
  • Material Duracon
  • Standards RoHS Compliant
  • Material Grade M90-44
  • Bore Type Plain
See all product information

Product Information

Dimensions

Hub Diameter 15.5 mm
Bore Diameter 6 mm
Outside Diameter 57.6 mm
Pitch Diameter 56 mm
Overall Length 10 mm
Face Width 4 mm
Bore Diameter Tolerance -0.05 to -0.3 mm

Details

Item Spur Gear
Number of Teeth 70
Material Duracon
Standards RoHS Compliant
Material Grade M90-44
Bore Type Plain
Gear Construction Webbed
Precision Class JIS N12 (JIS B1702-1:1998)
Maximum Teeth Hardness 120 HRR
Minimum Teeth Hardness 110 HRR
Material Fabrication Molded
System of Measurement Metric
Gear Shape S9
Pressure Angle 20 Degrees
Hub Projection 6 mm
Metric Module Pitch 0.8

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 15.5 mm, Hub Projection 6 mm, Face Width 4 mm, Pitch Diameter 56 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.