Zoro Homepage

Aluminum Bronze Worm Wheels

  • Mfr # AG1.5-40R1

  • Zoro # G804669912


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
60 mm
Number of Starts
1
Pressure Angle
20 Degrees
Bore Type
Plain
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1.5-40R1
Zoro #
G804669912
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
60 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
35 mm
Outside Diameter
64.5 mm
Face Width
14 mm
Bore Diameter
12 mm
Overall Length
24 mm

Details

Number of Starts
1
Item
Worm Wheel
Pressure Angle
20 Degrees
Bore Type
Plain
Reduction Ratio
40
System of Measurement
Metric
Material
Aluminum Bronze
Hub Projection
10 mm
Number of Teeth
40
Gear Shape
H1
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 2

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 40, Outside Diameter 64.5 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.