Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1190mm L
Mfr # 200G14M1190
Zoro # G306118703
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Number of Teeth
85
Gearbelt Type
G14M
Height
9.8 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200G14M1190
Zoro #
G306118703
UPC #
34494092296
Country of Origin
United States
Dimensions
Top Width
20 mm
Height
9.8 mm
Belt Trade Size
14M
Pitch Length
1190 mm
Details
Number of Teeth
85
Gearbelt Type
G14M
Tooth Shape
Curvilinear
Belt Series
GigaTorque
Pitch
14 mm
Belt Material
HNBR
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Industry Number
200G14M1190
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.