Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS0.5-15A

  • Zoro # G104841551


product price: $14.29
/ea

Key Features

Number of Teeth
15
Material
Brass
Maximum Bore Diameter
3 mm
Pitch Diameter
7.5 mm
Material Grade
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.5-15A
Zoro #
G104841551
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Bore Diameter
3 mm
Pitch Diameter
7.5 mm
Overall Length
14 mm
Outside Diameter
8.5 mm
Screw Thread Size
M3
Bore Diameter
3 mm
Hub Diameter
8.5 mm
Face Width
3 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
15
Material
Brass
Material Grade
C3604
Hub Projection
11 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
80 HV
Includes
Set Screw
Metric Module Pitch
0.5
Gear Shape
S3T
Hub Type
Hub with Set Screws
System of Measurement
Metric
Resistance Properties
Rust Resistant
Number of Set Screws
1
Minimum Teeth Hardness
80 HV
Bore Type
Finished
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 3 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 8.5 mm, Hub Projection 11 mm, Face Width 3 mm, Pitch Diameter 7.5 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.