
Bronze Worm Wheels
Mfr # BG0.5-60R1
Zoro # G304670579
product price: $49.29
/eaKey Features
Bore Diameter Tolerance
+/- 0.1 mm
Screw Thread Size
M4
Hub Projection
7 mm
Material
Bronze
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG0.5-60R1
Zoro #
G304670579
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
+/- 0.1 mm
Screw Thread Size
M4
Outside Diameter
31 mm
Bore Diameter
5 mm
Overall Length
12 mm
Hub Diameter
25 mm
Pitch Diameter
30.03 mm
Face Width
5 mm
Details
Hub Projection
7 mm
Material
Bronze
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Gear Shape
HAT
Number of Teeth
60
Bore Type
Plain
Metric Module Pitch
0.5
System of Measurement
Metric
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
Number of Starts
1
Number of Set Screws
1
Reduction Ratio
60
Description
Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 25 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 1, Number of Teeth 60, Outside Diameter 31 mm, Overall Length 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.