Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG0.8-20R2

  • Zoro # G504670515


product price: $29.69
/ea

Key Features

Gear Shape
HA
Outside Diameter
17.6 mm
Face Width
9 mm
Bore Type
Plain
Bore Diameter Tolerance
+/- 0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG0.8-20R2
Zoro #
G504670515
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
17.6 mm
Face Width
9 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
5 mm
Hub Diameter
12 mm
Pitch Diameter
16.11 mm
Overall Length
18 mm

Details

Gear Shape
HA
Bore Type
Plain
Number of Teeth
20
Tooth Direction
Right Hand
Reduction Ratio
10
Material
Bronze
Precision Class
KHK W 002 Grade 4
Item
Worm Wheel
System of Measurement
Metric
Metric Module Pitch
0.8
Number of Starts
2
Hub Projection
9 mm
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 9 mm, Gear Shape HA, Hub Diameter 12 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 0.8, Number of Starts 2, Number of Teeth 20, Outside Diameter 17.6 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.